Shop All Hand Files and Rasps
Westward
Taper File, 4 in., Triangular
Mfr # 26KP98
Zoro # G9463422
original price:
$6.67
7% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26KP98
- Zoro # G9463422
- UPC # 190735787137
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 1/4 in |
Details
Item | Taper File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Slim |
Teeth per Inch | 58, 63 |
Edge Cut Style | Single |
File Type | Taper File |
Includes Handle | Yes |
Rigidity | Rigid |
File Body Finish | Natural |
Number of Cut Edges | 6 |
Face Cut Style | Single-Cut |
File Style | American Pattern File |
Taper | Taper Towards Point |
Shape | Triangular |
Description
Taper File, File Style American Pattern File, File Type Taper File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 58, 63, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 in L (J54413/4)
- DEWALT Brush (N077337)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- WESTWARD Taper File, 6 in., Triangular (26KR06)
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- WESTWARD File, Dbl Cut, 12 In, 36/37 TPI (12F832)
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- WESTWARD Mill File, Second Cut, Rect, 14 In L (10Z711)
- CENTURY DRILL & TOOL File Half Round Wood Rasp 8"/Rasp Cut (4062)
- Westward Cutting and Shaping Tools