Shop All Tape Measures
Westward
Tape Measure, 35 ft. L Blade, Steel
Mfr # 55MN53
Zoro # G3717464
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Blade Color Yellow
- Belt Clip Belt Clip Included
- Case Type Closed
- Case Material ABS Plastic with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 55MN53
- Zoro # G3717464
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 35 ft |
Blade Width | 1 in |
Case Length | 1 7/8 in |
Standout Length | 7 ft |
Case Depth | 3 1/4 in |
Case Height | 3 3/8 in |
Blade Length - SAE | 35 ft |
Description
If you are looking for a reliable tape measure, this Westward 55MN53 Tape Measure is the perfect choice. It has a 35 ft. blade and an in /ft/fractional graduation type. The tape measure has a 3-rivet hook tip style that provides a solid grip on all surfaces. It also features fractional inch and foot graduations as well as 1/16" there after and 1/32" first 12". Its case is made of black and blue steel with a slide lock that holds the blade securely when not in use. This Westward Tape Measure is the reliable tool you need to have around for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- BON TOOL Bon 82-770 Screed Level With Hand Holes 48" (82-770)
- KO-KEN Socket 15mm 12 Point 40mm 3/8 Sq. Drive (3305X-15)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- WESTWARD Tape Measure, 25 ft. L Blade, Steel (55MN52)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT7)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- WESTWARD 30 ft Tape Measure, 1 in Blade (1MKT2)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- Westward Tape Measures