Shop All Tape Measures
Westward
Tape Measure, 25 ft. L Blade, Steel
Mfr # 55MN52
Zoro # G3717498
original price:
$13.55
14% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Case Material ABS Plastic with Rubber Grip
- Lock Type Slide
- Blade Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 55MN52
- Zoro # G3717498
- Country of Origin Multiple
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 in |
Case Height | 3 in |
Standout Length | 7 ft |
Blade Length - SAE | 25 ft |
Case Depth | 3 in |
Case Length | 1 7/8 in |
Description
Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Blue, Case Length 1 7/8 in, Lock Type Slide, Graduation Units Feet, Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. Diamond Ultra Wet Core Bit (48-17-5009)
- KLEIN TOOLS 13-Inch Flexible Fish Tape Leader (50350)
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- HHIP 7/8-9 Flanged Nut (3900-1227)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- WESTWARD Tape Measure, 35 ft. L Blade, Steel (55MN53)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR5)
- WESTWARD Tape Measure, 5/8"x12 ft, Steel, Yellow (814J47)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- CRESCENT LUFKIN 13mm x 3m P1000 Series Yellow Clad A9 Blade Power Return Tape Measure (PHV1023CMN)
- Westward Tape Measures