Shop All Tap Sets
Westward
Tap/Die Set, 41 Pieces
Mfr # 1PZ50
Zoro # G0336253
original price:
$469.59
9% off
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug, Taper
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1/8"-27 NPT, 1/4"-18 NPT |
Cutting Sizes | 18 |
Size/Range | 1/4 to 1/2" |
Size Range | 1/4" to 1/2" |
Tap Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Max. Die Thread Size | 3/4"-16 |
Max. Tap Thread Size | 3/4"-16 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Min. Tap Thread Size | 1/8"-27 |
Dimensions Standard | ASME B94.9 |
75% Thread Drill Size | 11/16 in, 17/32 in, 21/32 in, 27/64 in, 29/64 in, #3, 37/64 in, 5/16 in, 7/16 in, #8, F, I, Q, R, U, W |
Drill Bit Size | 11/16", 17/32", 21/32", 27/64", 29/64", 3#, 37/64", 5/16", 7/16", #8, F, I, Q, R, U, W |
Tap Overall Length | 2.125 in, 2.4375 in, 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in, 3.59375 in, 3.8125 in, 4.25 in |
Description
Tap and Die Set, Number of Pieces 41, Die Shape Round Fixed, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 9/16 In.-12, 9/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (430318)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-17/64)
- GEARWRENCH Mini Scraper (3390)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- WESTWARD Tap/Die Set, 16 PC, HSS (1PZ33)
- WESTWARD Alloy Steel Plug Tap, 7/16-14 UNC (CCT1060-112)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- WESTWARD Tap/Die Set, 110 Pc, High Carbon Steel (1PZ54)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/4-7, H4 Limit (14615)
- Westward Taps