Shop All Die Sets
Westward
Tap/Die Set, 30 Pieces
Mfr # 1PZ35
Zoro # G2590086
original price:
$194.51
8% off
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Die Shape Round Fixed
- Die Material High Speed Steel
- Number of Pieces 30
- Thread Type UNC, UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16 |
Size Range | 1/4" to 3/4" |
Size/Range | 1/4 to 3/4" |
Cutting Sizes | 14 |
Tap Dimension Type | Inch |
Tap Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20 |
Max. Die Thread Size | 3/4"-16 |
Max. Tap Thread Size | 3/4"-16 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20 |
Min. Tap Thread Size | 1/4"-20 |
Dimensions Standard | ASME B94.9 |
75% Thread Drill Size | 11/16 in, 17/32 in, 21/32 in, 27/64 in, 29/64 in, #3, 37/64 in, 5/16 in, #8, F, I, Q, U, W |
Drill Bit Size | 11/16", 17/32", 21/32", 27/64", 29/64", 3#, 37/64", 5/16", #8, F, I, Q, U, W |
Tap Overall Length | 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in, 3.8125 in, 4.25 in |
Description
Tap and Die Set, Number of Pieces 30, Die Shape Round Fixed, Tap Type Hand, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heavy Duty Air Hammer (IR121Q)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7140)
- ULLMAN Inspection Mirror, 2-3/8 x6-1/2 to 36-3/8 (HTC-2LT)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 80 (19051)
- WESTWARD Alloy Steel Die, 1-14 UNF (CCT1060-49)
- WESTWARD Alloy Steel Die, 5/16-24 UNF (CCT1060-92)
- WESTWARD Hex Rethreading Die Set, Metric 7pcs (10M989)
- WESTWARD Alloy Steel Die, 1.5In W, 3/8-16 UNC (CCT1060-73)
- WESTWARD Alloy Steel Die, 1/4-20 UNC (CCT1060-19)
- WESTWARD Alloy Steel Die 2 In Width, 3/4-10 UNC (CCT1060-58)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- Westward Die Sets