Shop All Tap Sets
Westward
Tap/Die Set, 22 Pieces
Mfr # 1PZ47
Zoro # G1942963
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Size/Range | 1/4 to 1/2" |
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20 |
Size Range | 1/4" to 1/2" |
Cutting Sizes | 10 |
Tap Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Max. Tap Thread Size | 1/2"-20 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Max. Die Thread Size | 1/2"-20 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Min. Tap Thread Size | 1/4"-20 |
Drill Bit Size | 27/64", 29/64", 3#, 5/16", #8, F, I, Q, U, W |
Tap Overall Length | 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in |
75% Thread Drill Size | 27/64 in, 29/64 in, #3, 5/16 in, #8, F, I, Q, U, W |
Dimensions Standard | ASME B94.9 |
Description
Tap and Die Set, Number of Pieces 22, Die Shape Round Fixed, Tap Type Hand, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Number Of Taps 10, Thread Standard UNC, UNF, Tap Shank Standard ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 10mm (84311N)
- SPYDER Hole Saw, Bi-Metal, 1-1/8In (600068CF)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- WESTWARD Tap/Die Set, 22 Pieces (1PZ48)
- WESTWARD Hand Tap Set, HSS, 1 1/4-7, H4 Limit, PK3 (5TVZ5)
- WESTWARD Alloy Steel Plug Tap, 3/4-16 UNF (CCT1060-66)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- Westward Tap Sets