Shop All Tap Sets
Westward
Tap/Die Set, 21 Pieces
Mfr # 1PZ46
Zoro # G1118451
original price:
$196.82
8% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Size/Range | 1/4 to 3/4" |
Size Range | 1/4" to 3/4" |
Sizes Included | 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10 |
Cutting Sizes | 8 |
Tap Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14, 9/16"-12 |
Min. Tap Thread Size | 1/4"-20 |
Thread Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14, 9/16"-12 |
Max. Tap Thread Size | 3/4"-10 |
Die Thread Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14, 9/16"-12 |
Max. Die Thread Size | 3/4"-10 |
Dimensions Standard | ASME B94.9 |
75% Thread Drill Size | 17/32 in, 21/32 in, 27/64 in, 31/64 in, 5/16 in, #8, F, U |
Tap Overall Length | 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in, 3.59375 in, 3.8125 in, 4.25 in |
Drill Bit Size | 17/32", 21/32", 27/64", 31/64", 5/16", #8, F, U |
Description
Tap and Die Set, Number of Pieces 21, Die Shape Round Fixed, Tap Type Hand, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, 9/16 In.-12, Die Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, 9/16 In.-12, Number Of Taps 8, Thread Standard UNC, Tap Shank Standard ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L (SRH33214)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- WESTWARD Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3 (5TWA1)
- WESTWARD Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3 (5PXK5)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ51)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- Westward Tap Sets