Shop All Tap Sets
Westward
Tap/Die Set, 21 Pieces
Mfr # 1PZ41
Zoro # G2097952
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 8
- Tap Material Carbon Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Cutting Sizes | 8 |
Size Range | 1/4" to 3/4" |
Size/Range | 1/4 to 3/4" |
Sizes Included | 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10 |
Tap Sizes Included | 1/4 in to 3/4 in |
Min. Tap Thread Size | 1/4"-20 |
Max. Tap Thread Size | 3/4"-10 |
Thread Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14, 9/16"-12 |
Die Thread Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14, 9/16"-12 |
Max. Die Thread Size | 3/4"-10 |
Tap Shank Dia. | 0.24 in, 0.28 in, 0.31 in, 0.35 in, 0.41 in, 0.47 in, 0.55 in |
Drill Bit Size | UNC |
Dimensions Standard | ANSI B1.1 |
Description
Tap and Die Set, Number of Pieces 21, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, 9/16 In.-12, Die Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, 9/16 In.-12, Number of Dies in Set 8, Thread Standard UNC
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip (B303)
- DRILL AMERICA 2-7/8"-12 HSS Plug Hand Tap (DWTST2-7/8-12P)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- TEKTON 3/8 Inch Drive x 6 Inch Impact Extension (SIA11106)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- WESTWARD Hand Tap Set, HSS, 1 1/4-7, H4 Limit, PK3 (5TVZ5)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- WESTWARD Tap/Die Set, 16 PC, HSS (1PZ33)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- Westward Taps