Shop All Tap Sets
Westward
Tap/Die Set, 16 Pieces
Mfr # 1PZ34
Zoro # G3111437
original price:
$98.67
8% off
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Cutting Sizes | 7 |
Size Range | 1/4" to 3/4" |
Size/Range | 1/4 to 3/4" |
Sizes Included | 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 5/8"-11, 3/4"-10 |
Tap Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14 |
Thread Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14 |
Max. Die Thread Size | 3/4"-10 |
Min. Tap Thread Size | 1/4"-20 |
Max. Tap Thread Size | 3/4"-10 |
Die Thread Sizes Included | 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14 |
Drill Bit Size | 17/32", 21/32", 27/64", 5/16", #8, F, U |
Tap Overall Length | 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in, 3.8125 in, 4.25 in |
75% Thread Drill Size | 17/32 in, 21/32 in, 27/64 in, 5/16 in, #8, F, U |
Dimensions Standard | ASME B94.9 |
Description
Tap and Die Set, Number of Pieces 16, Die Shape Round Fixed, Tap Type Hand, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, Die Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, Number Of Taps 7, Thread Standard UNC, Tap Shank Standard ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Phillips, #1 x 6 (800-017)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ39)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- WESTWARD Tap/Die Set, 21 Pieces (1PZ46)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- WESTWARD Tap/Die Set, 22 Pieces (1PZ47)
- HHIP 45 Piece 1/4-1" TiN Coated Tap & Die Set (1011-0003)
- Westward Tap Sets