Shop All Die Sets
Westward
Tap/Die Set, 12 Pieces
Mfr # 1PZ45
Zoro # G3493411
original price:
$74.32
8% off
new price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Die Shape Round Fixed
- Die Material High Speed Steel
- Number of Pieces 12
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20 |
Size Range | 1/4" to 1/2" |
Cutting Sizes | 5 |
Tap Dimension Type | Inch |
Size/Range | 1/4 to 1/2" |
Tap Sizes Included | 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20 |
Max. Die Thread Size | 1/2"-20 |
Min. Tap Thread Size | 1/4"-28 |
Thread Sizes Included | 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20 |
Max. Tap Thread Size | 1/2"-20 |
Die Thread Sizes Included | 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20 |
Tap Overall Length | 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in |
Drill Bit Size | 29/64", 3#, I, Q, W |
Dimensions Standard | ASME B94.9 |
75% Thread Drill Size | 29/64 in, #3, I, Q, W |
Description
Tap and Die Set, Number of Pieces 12, Die Shape Round Fixed, Tap Type Hand, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-20, 1/4 In.-28, 3/8 In.-24, 5/16 In.-24, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-20, 1/4 In.-28, 3/8 In.-24, 5/16 In.-24, 7/16 In.-20, Number Of Taps 5, Thread Standard UNF, Tap Shank Standard ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- WESTWARD Alloy Steel Die 1-1/2 In W, 3/4-10 UNC (CCT1060-60)
- WESTWARD Alloy Steel Die, 5/16-24 UNF (CCT1060-92)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-27)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-35)
- WESTWARD Alloy Steel Die, M10x1 (CCT1060-137)
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- LOCOLOC Swaging Tool Dies (DI2-10)
- Westward Dies