Shop All Tap Sets
Westward
Tap/Die Set, 12 Pieces
Mfr # 1PZ44
Zoro # G0601483
original price:
$104.99
10% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Cutting Sizes | 5 |
Size Range | 1/4" to 1/2" |
Sizes Included | 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 |
Size/Range | 1/4 to 1/2" |
Tap Sizes Included | 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 |
Max. Die Thread Size | 1/2"-13 |
Max. Tap Thread Size | 1/2"-13 |
Min. Tap Thread Size | 1/4"-20 |
Thread Sizes Included | 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 |
Die Thread Sizes Included | 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 |
Tap Overall Length | 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in |
Dimensions Standard | ASME B94.9 |
75% Thread Drill Size | 27/64 in, 5/16 in, #8, F, U |
Drill Bit Size | 27/64", 5/16", #8, F, U |
Description
Tap and Die Set, Number of Pieces 12, Die Shape Round Fixed, Tap Type Hand, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 7/16 In.-14, Die Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 7/16 In.-14, Number Of Taps 5, Thread Standard UNC, Tap Shank Standard ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- PROTO 3/8 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5212S)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ51)
- WESTWARD Hand Tap Set, HSS, 7/16-14, H3 Limit, PK3 (5PXK9)
- WESTWARD Alloy Steel Plug Tap, 7/16-14 UNC (CCT1060-112)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- WESTWARD Alloy Steel Plug Tap, 5/8-11 UNC (CCT1060-98)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC METRIC TAP SET (KH2588)
- Westward Taps