Shop All Tampers & Compactors
Westward
Tamper, Steel, 8in.L x 8in.W, Rubber Grip
Mfr # 38ZD98
Zoro # G0466131
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Tube with Rubber Grip
- Handle Material Steel
- Handle Length 43 in
- Blade Width 8 in
- Blade Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38ZD98
- Zoro # G0466131
- UPC # 190735821220
- Country of Origin El Salvador
- Category Tampers & Compactors
Dimensions
Handle Length | 43 in |
Blade Width | 8 in |
Blade Length | 8 in |
Details
Handle Type | Tube with Rubber Grip |
Handle Material | Steel |
Blade Material | Steel |
Item | Tamper |
Product Type | Hand Tamper |
Description
Tamper, Product Type Hand Tamper, Blade Material Steel, Blade Width 8 in, Blade Length 8 in, Handle Material Steel, Handle Length 43 in, Handle Type Tube with Rubber Grip
Restrictions
- WARNING: This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Power Washer Tool Kit (PW909100K)
- PROGRESSIVE INDUSTRIES Progressive Industries EMS-PT50X Portable RV Surge Protector - 50 Amp (EMS-PT50X)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 25' (22833)
- WESTWARD Tamper, Steel, 10in.L x 10in.W, Rubber Grip (38ZD97)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80)
- KRAFT TOOL Big Diamond Economy Concrete Tamper, 36 (CC879E)
- JUMPING JACK Jumping Jack Plate Compactor 4.5HP Kohler Tamper Dirt Soil Gravel (JXPC50H)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- YARD TUFF Cultipacker 48" (FTF-0421CPATV)
- YARD TUFF Cultipacker 72" (FTF-0632CPATV)
- Westward Lawn & Garden Tools