Shop All Tampers & Compactors
Westward
Tamper, Steel, 10in.L x 10in.W, Rubber Grip
Mfr # 38ZD97
Zoro # G0466140
product price: $61.09
/ea
$61.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Tube with Rubber Grip
- Handle Material Steel
- Handle Length 43 in
- Blade Width 10 in
- Blade Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38ZD97
- Zoro # G0466140
- UPC # 190735821213
- Country of Origin El Salvador
- Category Tampers & Compactors
Dimensions
Handle Length | 43 in |
Blade Width | 10 in |
Blade Length | 10 in |
Details
Handle Type | Tube with Rubber Grip |
Handle Material | Steel |
Item | Tamper |
Blade Material | Steel |
Product Type | Hand Tamper |
Description
Tamper, Product Type Hand Tamper, Blade Material Steel, Blade Width 10 in, Blade Length 10 in, Handle Material Steel, Handle Length 43 in, Handle Type Tube with Rubber Grip
Restrictions
- WARNING: This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DW CULTIVATOR ATTACHMENT (DWOAS3CL)
- TRUPER 48 34 Long Dig Bar (TB12C)
- MTD Skirt-54 Deck (783-04690B-0637)
- BULLY TOOLS Drain Spade Shovel, Fiberglass Pro Handle W/ D-Grip (7774276)
- WESTWARD Tamper, Steel, 8in.L x 8in.W, Rubber Grip (38ZD98)
- KENYON Tamp, 8"x8", 3/8" Plate, 60" Handle (85058)
- KRAFT TOOL Big Diamond Economy Concrete Tamper, 36 (CC879E)
- BULLY TOOLS Tamper, 9, 75"x9, 75", 3/8" Thick Steel Pl (92540)
- SPORTSMAN Compaction Force Plate Compactor with 6.5HP 196cc, 3,000 lbs. (PC3000)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- TOMAHAWK POWER 3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft (TR68H)
- Westward Tampers & Compactors