Shop All Tap Wrenches
Westward
T Handle Tap Wrench, Ratchet, 7/32-1/2 In
Mfr # 2CYT6
Zoro # G0669803
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratchet
- Fractional Tap Capacity (In.) 7/32 to 1/2
- Machine Screw Tap Capacity 1/4 in
- Metric Tap Capacity M5.5 to M12
- Body Length (In.) 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CYT6
- Zoro # G0669803
- UPC # 190735794814
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 4-1/2 |
Overall Length | 4 1/2 in |
Min. Tap Size | 7/32 in |
Max. Tap Size | 1/2 in |
Details
Item | Tap Wrench |
Type | Ratchet |
Fractional Tap Capacity (In.) | 7/32 to 1/2 |
Machine Screw Tap Capacity | 1/4 in |
Metric Tap Capacity | M5.5 to M12 |
Fractional Tap Capacity | 7/32 in to 1/2 in |
Weight | 0.378 kg |
Sliding Or Fixed Handle | Sliding |
Measurement System | Fractional Inch |
Reversible | Yes |
Handle Type | Hand Tool |
Ratcheting Action | Yes |
Material - Machining | Mild Steel |
Product Type | Square |
Magnetic | No |
Handle Shape | General Round |
Shank Capacity | 3/8 in |
Locking | No |
Ratcheting | Yes |
Thread Direction | Right Hand |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Fractional Tap Capacity 7/32 in to 1/2 in, Machine Screw Tap Capacity 1/4 in, Metric Tap Capacity M5.5 to M12, Overall Length 4 1/2 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET PIN DRIVE 1.5"" 100PK (774)
- PRO-GRADE TOOLS 16 ft. Tape Measure, 3/4" Blade (82821)
- KESON Marking Chalk, Waterproof, Black, 5 lb. (PM105BLACK)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT5)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- WESTWARD Tap and Reamer Aligner/Holder, 0 - 1/2 In (2CYU5)
- WESTWARD Straight Tap Wrench, 1/16 to 3/8 In (2CYU1)
- Westward Tap Wrenches