Shop All Tap Wrenches
Westward
T Handle Tap Wrench, Fixed, 1/4 to 1/2 In
Mfr # 2CYT3
Zoro # G3327475
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Number 337
- Fractional Tap Capacity (In.) 1/4 to 1/2
- Machine Screw Tap Capacity 1/4 in
- Metric Tap Capacity M6 to M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CYT3
- Zoro # G3327475
- UPC # 190735794784
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 9 |
Overall Length | 9 in |
Min. Tap Size | 1/4 in |
Max. Tap Size | 1/2 in |
Details
Item | Tap Wrench |
Type | Fixed |
Number | 337 |
Fractional Tap Capacity (In.) | 1/4 to 1/2 |
Machine Screw Tap Capacity | 1/4 in |
Metric Tap Capacity | M6 to M12 |
Fractional Tap Capacity | 1/4 in to 1/2 in |
Handle Type | Hand Tool |
Product Type | Square |
Handle Shape | General Round |
Material - Machining | Mild Steel |
Ratcheting Action | No |
Ratcheting | No |
Magnetic | No |
Weight | 0.53 kg |
Sliding Or Fixed Handle | Fixed |
Shank Capacity | 3/8 in |
Measurement System | Fractional Inch |
Locking | No |
Thread Direction | Right Hand |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Fractional Tap Capacity 1/4 in to 1/2 in, Machine Screw Tap Capacity 1/4 in, Metric Tap Capacity M6 to M12, Overall Length 9 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J6512MH)
- COILHOSE PNEUMATICS Button Operated Non-Safety Blow Gun (CO 665)
- CRAFTSMAN V20 3/8 in Cordless Drive Ratchet Kit (CMCF930D1)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- WESTWARD Straight Tap Wrench, 1/16 to 1/4 In (2CYT9)
- WESTWARD Straight Tap Wrench, 5/32 to 1/2 In (2CYU2)
- WESTWARD Straight Tap Wrench Handle, 1/4 to 1-1/8 (2CYU4)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- DRILL AMERICA 1/16"-3/8" Adjustable Tap Wrench (DWTTW4)
- Westward Tapping Tools