Shop All Tap Wrenches
Westward
T Handle Tap Wrench, Fixed, 1/4 to 1/2 In
Mfr # 2CYT1
Zoro # G0319636
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number 333
- Fractional Tap Capacity (In.) 1/4 to 1/2
- Machine Screw Tap Capacity 1/4 in
- Metric Tap Capacity M6 to M12
- Body Length (In.) 3-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CYT1
- Zoro # G0319636
- UPC # 190735794760
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 3-3/8 |
Overall Length | 3 3/8 in |
Min. Tap Size | 1/4 in |
Max. Tap Size | 1/2 in |
Details
Item | Tap Wrench |
Type | Fixed |
Number | 333 |
Fractional Tap Capacity (In.) | 1/4 to 1/2 |
Machine Screw Tap Capacity | 1/4 in |
Metric Tap Capacity | M6 to M12 |
Fractional Tap Capacity | 1/4 in to 1/2 in |
Ratcheting Action | No |
Magnetic | No |
Locking | No |
Handle Type | Hand Tool |
Handle Shape | General Round |
Material - Machining | Mild Steel |
Ratcheting | No |
Weight | 0.182 kg |
Shank Capacity | 3/8 in |
Sliding Or Fixed Handle | Fixed |
Measurement System | Fractional Inch |
Product Type | Square |
Thread Direction | Right Hand |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Fractional Tap Capacity 1/4 in to 1/2 in, Machine Screw Tap Capacity 1/4 in, Metric Tap Capacity M6 to M12, Overall Length 3 3/8 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- DRILL AMERICA 1/4"-28 13/16" OD HSS Left Hand Round Adjustable Die (DWTH1316-1428LH)
- TITAN EXTENSION IMPACT 1" DR 4" (TL40144)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM69)
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- WESTWARD Straight Tap Wrench, 5/32 to 1/2 In (2CYU2)
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- WESTWARD Tap and Reamer Aligner/Holder, 0 - 1/2 In (2CYU5)
- WESTWARD Straight Tap Wrench, 1/16 to 3/8 In (2CYU1)
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- Westward Tap Wrenches