Shop All Tap Wrenches
Westward
T Handle Tap Wrench, Fixed, 1/16 to 1/4 In
Mfr # 2CYR9
Zoro # G1918935
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number 329
- Fractional Tap Capacity (In.) 1/16 to 1/4
- Machine Screw Tap Capacity 0 in to 1/4 in
- Metric Tap Capacity M1.6 to M6
- Body Length (In.) 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2CYR9
- Zoro # G1918935
- UPC # 190735794753
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 2-3/4 |
Overall Length | 2 3/4 in |
Min. Tap Size | 1/16 in |
Max. Tap Size | 1/4 in |
Details
Item | Tap Wrench |
Type | Fixed |
Number | 329 |
Fractional Tap Capacity (In.) | 1/16 to 1/4 |
Machine Screw Tap Capacity | 0 in to 1/4 in |
Metric Tap Capacity | M1.6 to M6 |
Fractional Tap Capacity | 1/16 in to 1/4 in |
Sliding Or Fixed Handle | Fixed |
Ratcheting | No |
Ratcheting Action | No |
Material - Machining | Mild Steel |
Weight | 0.084 kg |
Product Type | Square |
Handle Type | Hand Tool |
Handle Shape | General Round |
Magnetic | No |
Locking | No |
Measurement System | Fractional Inch |
Shank Capacity | 1/4 in |
Thread Direction | Right Hand |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity M1.6 to M6, Overall Length 2 3/4 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- SPEEDAIRE Reversible Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (21AA84)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- WESTWARD Tap and Reamer Aligner/Holder, 0 - 1/2 In (2CYU5)
- WESTWARD Straight Tap Wrench, 1/16 to 3/8 In (2CYU1)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- WESTWARD Straight Tap Wrench, 1/16 to 1/4 In (2CYT9)
- BIG HORN Adjustable T-Handle Tap Wrench Set 3 Piece M1-M4 / M4-M6 / M6-M12 (19281)
- Westward Tapping Tools