Shop All Pneumatic Parts
Westward
T-Handle Tap Wrench, 0 In-1/4in
Mfr # CCT1060-1
Zoro # G2417031
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 82 mm
- Max. Tap Size 0.00 mm
- Shank Capacity 6.00 mm
- Handle Type Parallel
- Sliding Or Fixed Handle Sliding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-1
- Zoro # G2417031
- UPC # 190735846360
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Length | 82 mm |
Max. Tap Size | 0.00 mm |
Size | 1/4 in |
Min. Tap Size | 6.00 mm |
Details
Item | Tap Wrench |
Shank Capacity | 6.00 mm |
Handle Type | Parallel |
Sliding Or Fixed Handle | Sliding |
Machine Screw Tap Capacity | 1/4 in |
Ratcheting Action | No |
Handle Shape | T-Handle |
Measurement System | Fractional Inch |
Ratcheting | No |
Locking | Adjustable |
Weight | 0.1 lb |
Material - Machining | Carbon Steel |
Fits Brand | Westward |
Thread Direction | Right Hand |
Description
Tap Wrench, Handle Type Parallel, Handle Shape T-Handle, Machine Screw Tap Capacity 1/4 in, Overall Length 82 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- HHIP RT16.01N-10UN Right Hand Internal Threading & Grooving Insert (6006-4010)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- WESTWARD Front End Plate Assemblyins C (TT1651501CG)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- WESTWARD Pressure Relief Valve (PN2406021AG)
- WESTWARD Body (TTRL81215GS70G)
- WESTWARD Front End Plate (TT15116G)
- WESTWARD Die, Alloy Steel M8x1-1/4 (CCT1060-161)
- CAMOZZI Male Connector, 3/8" OD X 1/8" NPT (6510 06-02)
- Westward Pneumatic Parts