Shop All Sockets
Westward
T-Handle Driver, 1/2" Drive, Full Polish
Mfr # 437V03
Zoro # G5161508
original price:
$18.45
12% off
new price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 12 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 12 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | T Handle Driver |
For Use With | 1/2" Drive Sockets |
Standards | ASME B107.110-2012 (Category 10) |
Number of Pieces | 1 |
Handle Type | T Shape |
Head Type | Standard |
Tether Ready | No |
Non-Sparking | No |
Corrosion Resistant | Yes |
Handle Shape | T-Handle |
Non-Magnetic | No |
Flex Range of Motion | 180 Degrees |
Grip Style | Smooth |
Insulated | No |
Ratcheting | No |
Description
T-Handle Driver, Drive Size 1/2 in, Alloy Steel, Chrome, Overall Length 12 in, Standard, T Shape, T-Handle, Smooth, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Cbl Railing Tension Gauge, 200 to 400 lb. (PT-CR)
- IRWIN Nutsetter, 1 7/8 in L Overall, PK3 (IWAF24214-3)
- MAKITA 7-1/4" 16T Carbide-Tipped Saw Blade, 10/pk (A-90009-B-10)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR28)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR23)
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (33M341)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YU31)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- PERFORMANCE TOOL NOX and SOOT Sensor Socket (W84009)
- Westward Sockets & Ratchets