Shop All Grease and Oil Pump Accessories
Westward
Suction Gun, 24 oz., Black
Mfr # 21EM07
Zoro # G5313524
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 3/4 in
- For Use With Gear Oils
- Tool Length 17 3/4 in
- Tube Color Black
- Hose Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM07
- Zoro # G5313524
- UPC # 190735766408
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 17 3/4 in |
Tool Length | 17 3/4 in |
Hose Length | 12 in |
Details
Item | Suction Gun |
For Use With | Gear Oils |
Tube Color | Black |
Tube Material | Steel |
Capacity | 24 oz |
Flexible Tube | Yes |
Fill Type | Suction Fill |
Barrel Color | Black |
For Vehicle Tool Category | Transmission; Differential |
Hose Type | Flexible |
Description
Suction Gun, Capacity 24 oz, Hose Length 12 in, Barrel Color Black, Fill Type Suction Fill, Tube Color Black, Tube Material Steel, Overall Length 17 3/4 in, Flexible Tube Yes, Hose Type Flexible
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC125-0800)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (11138)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" MN (765)
- WESTWARD Greasing Swivel, 1/8 In. (21EM34)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- WESTWARD High Pressure Grease Pump (21EM08)
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- ZORO SELECT Oil Control Gun, Control Valve, 1450 psi (55GU71)
- Westward Grease and Oil Pump Accessories