Shop All Grease Guns
Westward
Suction Gun, 16 oz., Black
Mfr # 1ZTC6
Zoro # G1757865
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Color Black
- Hose Length 12 in
- Application For Draining Gear Cases, Transmissions and Differentials
- Capacity 16 oz
- Tool Length 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1ZTC6
- Zoro # G1757865
- UPC # 190735759769
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 12 in |
Tool Length | 13 3/4 in |
Overall Length | 13 3/4 in |
Details
Item | Suction Gun |
Tube Color | Black |
Application | For Draining Gear Cases, Transmissions and Differentials |
Capacity | 16 oz |
For Use With | Noncorrosive Fluids |
Tube Material | Steel |
Barrel Color | Black |
Hose Type | Flexible |
Flexible Tube | Yes |
Fill Type | Suction Fill |
For Vehicle Tool Category | Transmission; Differential |
Description
Suction Gun, Capacity 16 oz, Hose Length 12 in, Barrel Color Black, Fill Type Suction Fill, Tube Color Black, Tube Material Steel, Overall Length 13 3/4 in, Flexible Tube Yes, Hose Type Flexible
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 53" Outside Length, 1/2" Top Width, 1 Ribs (A51/4L530)
- ZORO SELECT V-Belt, Cogged, AX26 (51EU13)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 3/4 Inch NPT Male End (FM99-7)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- WESTWARD Grease Gun, 10,000 psi, Clear (45CT46)
- WESTWARD Grease Gun, Lever, Pipe, 6000 psi (4BY70)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- Westward Grease Guns