Shop All Grease Pumps
Westward
Suction Gun, 14 oz., Clear
Mfr # 15F215
Zoro # G4792146
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polycarbonate
- Hose Length 12 in
- Capacity 14 oz
- For Use With Gear Oils
- Application For Draining Gear Cases, Transmissions and Differentials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 15F215
- Zoro # G4792146
- UPC # 190735743263
- Country of Origin India
- Category Grease Pumps
Dimensions
Hose Length | 12 in |
Details
Item | Suction Gun |
Tube Material | Polycarbonate |
Capacity | 14 oz |
For Use With | Gear Oils |
Application | For Draining Gear Cases, Transmissions and Differentials |
Tube Color | Clear |
Hose Type | Flexible |
Barrel Color | Clear |
For Vehicle Tool Category | Transmission; Differential |
Flexible Tube | Yes |
Fill Type | Suction Fill |
Description
Suction Gun, Capacity 14 oz, Hose Length 12 in, Barrel Color Clear, Fill Type Suction Fill, Tube Color Clear, Tube Material Polycarbonate, Flexible Tube Yes, Hose Type Flexible
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- X1 TOOLS 3 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x12)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (OCB1026A)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- WESTWARD Trolley Mounted Grease Pump Kit, 35 lb (45CT53)
- WESTWARD Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke (5NUD5)
- WESTWARD Grease Pump with Container, 44 lb. (29FW97)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- Westward Grease Pumps