Shop All Push-Puller Accessories
Westward
Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity
Mfr # 1MZP4
Zoro # G0412571
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4-1/2
- Includes Safety Latch Hooks
- Max. Load Capacity 90 lb
- Handle Type D-Handle
- Cup Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZP4
- Zoro # G0412571
- UPC # 190735754719
- Country of Origin China
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4-1/2 |
Cup Size | 4-1/2 in Dia |
Mounting Thread Size | M24-3.6 |
Cup Diameter | 4 1/2 in |
Handle Length | 4 3/4 in |
Details
Item | Suction Cup Lifter |
Includes | Safety Latch Hooks |
Max. Load Capacity | 90 lb |
Handle Type | D-Handle |
Cup Type | Flat |
Application | For Lifting Objects With Flat Surface |
Product Type | Suction Cup Lifter |
Cup Material | Rubber |
Compatible Surface Type | Flat Surfaces |
Handle Material | Polypropylene |
Maximum Load Capacity | 90 lb |
Number of Cups | 1 |
Release Mechanism | Pull Lever |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Flat, Mount Type Not Applicable, Maximum Load Capacity 90 lb, Cup Diameter 4 1/2 in, Cup Material Rubber, Release Mechanism Pull Lever, Handle Type D-Handle, Mounting Thread Size M24-3.6, Compatible Surface Type Flat Surfaces, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Includes Safety Latch Hooks, Number of Cups 1, Handle Length 4 3/4 in, Handle Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson Optical HU-10MU Bugview Bug Catching Tool & Magnifier (HU-10MU)
- CRESCENT H.K. PORTER 42" Industrial Grade, Center Cut Cutter (0590MC)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- AMERICAN GAGE Ton Cable Puller, 4 (AMG18650)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- H & H INDUSTRIAL PRODUCTS Dasqua 220 lbs. Power Pull 355mm Arm Length Magnetic Base (7121-0030)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- Westward Pullers and Separators