Shop All Engine Specialty Tools
Westward
Stud Removal, 8 pcs.
Mfr # 45FF47
Zoro # G3112186
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stud removal
- Number of Pieces 8
- For Use With Ratchet Wrench
- Application Removal of Studs Commonly Found on Head Bolts and Exhaust Manifolds
- Sockets Included 3/8 in to 1/2 in Dr.,7/16 in to 1/2 in Dr., 5/16 in to 3/8 in Dr.,1/4 in to 3/8 in, 6mm - 3/8 in Dr., 8mm - 3/8 in Dr.,10mm 1/2 in Dr.,12mm - 1/2 in Dr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FF47
- Zoro # G3112186
- UPC # 190735833810
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Socket Sizes (In.) | 3/8 in to 1/2 in Dr.,7/16 in to 1/2 in Dr., 5/16 in to 3/8 in Dr.,1/4 in to 3/8 in, 6mm - 3/8 in Dr., 8mm - 3/8 in Dr.,10mm 1/2 in Dr.,12mm - 1/2 in Dr. |
Socket Sizes | 1/4 in to 3/8 in Dr., 10mm - 1/2 in Dr., 12mm - 1/2 in Dr., 3/8 in to 1/2 in Dr., 5/16 in to 3/8 in Dr., 6mm - 3/8 in Dr., 7/16 in to 1/2 in Dr., 8mm - 3/8 in Dr. |
Details
Item | Stud removal |
Type | Stud removal |
Number of Pieces | 8 |
For Use With | Ratchet Wrench |
Application | Removal of Studs Commonly Found on Head Bolts and Exhaust Manifolds |
Sockets Included | 3/8 in to 1/2 in Dr.,7/16 in to 1/2 in Dr., 5/16 in to 3/8 in Dr.,1/4 in to 3/8 in, 6mm - 3/8 in Dr., 8mm - 3/8 in Dr.,10mm 1/2 in Dr.,12mm - 1/2 in Dr. |
Material | Alloy Steel |
Includes | 1/4 in - 3/8 in Remover Socket, 10 mm 1/2 in Dr. Remover Socket, 12 mm - 1/2 in Dr. Remover Socket, 3/8 in - 1/2 in Dr. Remover Socket, 5/16 in - 3/8 in Dr. Remover Socket, 6 mm - 3/8 in Dr., 8 mm - 3/8 in Dr. Remover Socket, 7/16 in - 1/2 in Dr. Remover Socket |
Tool Type | Stud Removal |
Description
Stud removal, Tool Type Stud Removal, Application Removal of Studs Commonly Found on Head Bolts and Exhaust Manifolds, Material Alloy Steel, Number of Pieces 8, For Use With Ratchet Wrench, Includes 1/4 in - 3/8 in Remover Socket, 10 mm 1/2 in Dr. Remover Socket, 12 mm - 1/2 in Dr. Remover Socket, 3/8 in - 1/2 in Dr. Remover Socket, 5/16 in - 3/8 in Dr. Remover Socket, 6 mm - 3/8 in Dr., 8 mm - 3/8 in Dr. Remover Socket, 7/16 in - 1/2 in Dr. Remover Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN 40' Marine Network Cable - RJ45 (010-10552-00)
- DAYCO Utility Belt Industrl V-Belt, Ap32 (AP32)
- DAYCO Auto V-Belt, Industry Number 11A1450 (15570)
- VALTERRA A/C VENT SPACEPORT ADJ. 4IN PLASTIC, WHITE, CARDED (A10-3357VP)
- WESTWARD Compressor, Valve Spring (1UBH1)
- WESTWARD Compressor Set, Piston Ring, 7 pcs. (45JW57)
- WESTWARD Spin and Drive Set, 9 Pc (1UBE7)
- WESTWARD Master Tubing Service Kit, 13 pcs. (45FF43)
- WESTWARD Compressor, Valve Spring, 1 pcs. (45JW56)
- WESTWARD Feeler Gauge, Steel, 32 Blade (40XA75)
- APEX TOOL GROUP 1/4 Dr 90 Tooth Teardrop Ratchet (81011T)
- Westward Engine Specialty Tools