Shop All Rotary Hammer Accessories
This Product is Discontinued
Westward
Stubby Pt Chisel, SDS, L 5.75 In., W3/4 In. (Discontinued)
Mfr # 22UU78
Zoro # G7541615
This Product is Discontinued
Key Features
- Shank Type SDS Plus
- For Use With Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers
- Application Chipping Concrete
- Impact Rated No
- Blade Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UU78
- Zoro # G7541615
- UPC # 190735773086
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Blade Width (In.) | 3/4 in |
Shank Length (In.) | 2 in |
Overall Length (In.) | 5 3/4 in |
Shank Size (In.) | 25/64 |
Shank Length | 2 in |
Shank Diameter | 25/64 in |
Details
Item | Chisel Bit |
Shank Type | SDS Plus |
For Use With | Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers |
Application | Chipping Concrete |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Cutting Direction | Right Hand |
Chisel Type | Stub Chisel |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Description
Chisel Bit, Chisel Type Stub Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.