Shop All Suspension Tools
This Product is Discontinued
Westward
Strut Spring Compressor (Discontinued)
Mfr # 5ML75
Zoro # G0784271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hydraulic Stroke (In.) 10
- Clasp Holder Extendable Spring, Has Linear Adjustment
- Ram Capacity 4 Tons
- Max. Working Space (In.) 15-1/2
- Clasp Adjustable Strut Shaft, Secures the Strut while the Compressor is in Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5ML75
- Zoro # G0784271
- UPC # 190735861172
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Strut Spring Dia. Range (In.) | 4 to 10 |
Height (In.) | 52-5/8 |
Width (In.) | 11-7/8 |
Length (In.) | 12-1/4 |
Details
Item | Heavy-duty Hydraulic Strut Spring Compressor |
Hydraulic Stroke (In.) | 10 |
Clasp Holder | Extendable Spring, Has Linear Adjustment |
Ram Capacity | 4 Tons |
Max. Working Space (In.) | 15-1/2 |
Clasp | Adjustable Strut Shaft, Secures the Strut while the Compressor is in Operation |
Optional | Leg Assembly, Makes Easy to Maneuver |
Ram Bracket | Sliding, Enables Multiple Height Adjustments up to 15 1/2 in Working Space |
Description
Heavy-duty Hydraulic Strut Spring Compressor, Ram Capacity 4 Tons, Hydraulic Stroke (In.) 10, Max. Working Space (In.) 15-1/2, Sliding, Enables Multiple Height Adjustments up to 15 1/2 in Working Space Ram Bracket, Strut Spring Dia. Range (In.) 4 to 10, Length (In.) 12-1/4, Width (In.) 11-7/8, Height (In.) 52-5/8, Adjustable Strut Shaft, Secures the Strut while the Compressor is in Operation Clasp, Extendable Spring, Has Linear Adjustment Clasp Holder
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.