Shop All Router Accessories
Westward
Strght Router Bit, 9/16 x 7/8 In Cut D
Mfr # 45J324
Zoro # G7512617
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/4-28UNF-2B
- Application Mortising of Doors to Accept Locks, Lock Face Plates, Hinges and for General Stock Removal, Fits 1/4 in.-28unf Threaded Shank Arbors
- Cutting Dia. (In.) 7/8
- Material Carbide Tipped
- Sub-Category Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45J324
- Zoro # G7512617
- UPC # 190735834916
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/4-28UNF-2B |
Cutting Dia. (In.) | 7/8 |
Flute Length (In.) | 9/16 |
Overall Length (In.) | 5/8 |
Cutting Length (In.) | 9/16 |
Length of Cut | 9/16 in |
Flute Length | 9/16 in |
Overall Length | 5/8 in |
Shank Dia. | 1/4 in |
Cutter Dia. | 7/8 in |
Shank Length | 1/16 in |
Details
Item | Straight Cut Profile Router Bit |
Application | Mortising of Doors to Accept Locks, Lock Face Plates, Hinges and for General Stock Removal, Fits 1/4 in.-28unf Threaded Shank Arbors |
Material | Carbide Tipped |
Sub-Category | Straight |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
End Mill Application | Roughing/Finishing |
Material - Machining | Carbide Tipped |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | O |
Shape | Straight |
Shop By | Closeouts |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 7/8 in Cutter Dia., Fractional Inch, 9/16 in, 5/8 in, 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 13/16 in L (53YV94)
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- BOSCH Hammer Drill Bit, 13" L, 1/2" Shank Size (HCFC5010)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- WESTWARD Flush Trim Rtr Bit Solid Carbide1/4 In (16Y561)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- Westward Router Accessories