Shop All Chain Wrenches
Westward
Strap Wrench, 8 In Dia Cap
Mfr # 5PV88
Zoro # G3316975
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Capacity 10 in
- Overall Length 44 1/2 in
- Handle Material Polypropylene
- Handle Type Ergonomic
- Application For Round and Irregular Shaped Objects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PV88
- Zoro # G3316975
- UPC # 190735870334
- Country of Origin Multiple
- Category Chain Wrenches
Dimensions
Overall Length | 44 1/2 in |
Strap Length | 38 in |
Handle Length | 4 1/2 in |
Outside Dia. Tubing | 12 in |
Strap Width | 3/4 in |
For Outside Diameter | 12 in |
For Tubing Maximum Outside Diameter | 12 in |
Drive Size | 2 1/4 in |
Details
Item | Strap Wrench |
Pipe Capacity | 10 in |
Handle Material | Polypropylene |
Handle Type | Ergonomic |
Application | For Round and Irregular Shaped Objects |
Strap Material | Rubber |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Strap Wrench Type | Strap Wrench |
Finish | Natural |
Non-Magnetic | Yes |
Handle Color | Blue |
Strap Color | Black, Blue |
Description
Strap Wrench, For Outside Diameter 12 in, Handle Length 4 1/2 in, Strap Width 3/4 in, Strap Material Rubber, Drive Size 2 1/4 in, Handle Material Polypropylene, Strap Length 38 in, Pipe Capacity 10 in, For Tubing Maximum Outside Diameter 12 in, Overall Length 44 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/64 (47707)
- MILWAUKEE TOOL 1-1/16" TCT Annular Cutter 2" Depth (49-59-4106)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- WESTWARD Chain Wrench, Overall L 36 in. (39CG53)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- CTA MANUFACTURING H.D. Chain Wrench 36" (CTA5052)
- CRESCENT 12" Chain Wrench (CW12H)
- Westward Chain Wrenches