Shop All Chain Wrenches
Westward
Strap Wrench, 5 In Dia Cap
Mfr # 5PV87
Zoro # G1409405
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 3 1/2 in
- Overall Length 25 in
- Handle Material Polypropylene
- Strap Material Rubber
- Outside Dia. Tubing 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5PV87
- Zoro # G1409405
- UPC # 190735870327
- Country of Origin Multiple
- Category Chain Wrenches
Dimensions
Overall Length | 25 in |
Outside Dia. Tubing | 4 in |
Strap Width | 15/32 in |
Handle Length | 3 1/4 in |
Strap Length | 21 in |
For Outside Diameter | 4 in |
For Tubing Maximum Outside Diameter | 4 in |
Drive Size | 3/4 in |
Details
Item | Strap Wrench |
Pipe Capacity | 3 1/2 in |
Handle Material | Polypropylene |
Strap Material | Rubber |
Handle Type | Ergonomic |
Application | For Round and Irregular Shaped Objects |
Nonsparking | Yes |
Strap Wrench Type | Strap Wrench |
Finish | Natural |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Handle Color | Blue |
Strap Color | Black, Blue |
Description
Strap Wrench, For Outside Diameter 4 in, Handle Length 3 1/4 in, Strap Width 15/32 in, Strap Material Rubber, Drive Size 3/4 in, Handle Material Polypropylene, Strap Length 21 in, Pipe Capacity 3 1/2 in, For Tubing Maximum Outside Diameter 4 in, Overall Length 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Bulk Pack Blade, X-Acto Knives, #2, PK100 (X602)
- PRO-SET Torque Wrench Kit (TLTWSM)
- CTA MANUFACTURING Bulb Pliers (3060)
- M.A. FORD 92 Series Csink Set 90 D (92000013)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- WESTWARD Chain Wrench, Overall L 36 in. (39CG53)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- RIDGID Chain Wrench, Pipe Cap. 2-1/2 to 5" (C-18)
- RIDGID Strap Wrench, 3-1/2 In Dia Cap (2)
- Westward Wrenches