Shop All Tap Wrenches
Westward
Straight Tap Wrench, 5/32 to 1/2 In
Mfr # 2CYU2
Zoro # G1330542
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number 15
- Fractional Tap Capacity (In.) 5/32 to 1/2
- Machine Screw Tap Capacity 5/32 in to 1/4 in
- Metric Tap Capacity M1.6 to M12
- Hand Reamer Capacity 5/32 in to 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CYU2
- Zoro # G1330542
- UPC # 190735794869
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 11 |
Overall Length | 11 in |
Min. Tap Size | 5/32 in |
Max. Tap Size | 1/2 in |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape Knurling Round, Fractional Tap Capacity 5/32 in to 1/2 in, Machine Screw Tap Capacity 5/32 in to 1/4 in, Metric Tap Capacity M1.6 to M12, Pipe Taps 1/8 in, Overall Length 11 in, Function -, Hand Reamer Capacity 5/32 in to 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7" Flat Pry Bar with Grip (FB7-06)
- MELNOR OSCILLATOR 4000 SQ FT TURBO (XT45000)
- MILWAUKEE TOOL SHOCKWAVE Torx 2 Power Bit T15, (48-32-4483)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 12mm (10 Pk) (49-66-0712)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- WILLIAMS Williams T-Handle Hex Driver, 6.0mm x 6" (HKT-6MM)
- Westward Tapping Tools