Shop All Tap Wrenches
Westward
Straight Tap Wrench, 1/16 to 3/8 In
Mfr # 2CYU1
Zoro # G2174846
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number 14
- Fractional Tap Capacity (In.) 1/16 to 3/8
- Machine Screw Tap Capacity 0 in to 1/4 in
- Metric Tap Capacity M1.6 to M12
- Hand Reamer Capacity 5/32 in to 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CYU1
- Zoro # G2174846
- UPC # 190735794852
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 9 |
Overall Length | 9 in |
Max. Tap Size | 3/8 in |
Min. Tap Size | 1/16 in |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape Knurling Round, Fractional Tap Capacity 1/16 in to 3/8, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity M1.6 to M12, Overall Length 9 in, Function -, Hand Reamer Capacity 5/32 in to 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/32" Tip Size, 100 PK (00156KHL)
- MAKITA 3/8" Drill (6408K)
- TOOLPRO Inner Leg for TP71830 (TPS5118A)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- WESTWARD Straight Tap Wrench Handle, 1/4 to 1-1/8 (2CYU4)
- WESTWARD Straight Tap Wrench, 1/16 to 1/4 In (2CYT9)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- IRWIN T Handle Tap Wrench, Ratchet, 10 In Length (21110)
- Westward Tap Wrenches