Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 3/8 In
Mfr # 16Y587
Zoro # G4923484
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length (In.) 1-5/16
- Cutting Length (In.) 1
- Material Carbide Tipped
- Application For General Purpose Stock Removal
- Shank Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y587
- Zoro # G4923484
- UPC # 190735743843
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Length (In.) | 1-5/16 |
Cutting Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 1 |
Cutting Dia. (In.) | 3/8 |
Overall Length (In.) | 2-5/16 |
Flute Length (In.) | 1 |
Length of Cut | 1 in |
Shank Length | 1 5/16 in |
Flute Length | 1 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/16 in |
Cutter Dia. | 3/8 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 1 in, 2 5/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- WESTWARD Combination Wrench, 6mm, Metric, 6 pt. (54RY80)
- MIDWEST Measure/Mark Scribe, 1/8"-1" Depth (MWT-A2)
- CRESCENT 6" Wide Jaw Adjustable Wrench (ATWJ26VS)
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y541)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y572)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- Westward Router Accessories