Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 3/4 In
Mfr # 16Y595
Zoro # G4923597
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length (In.) 1-5/16
- Number of Flutes 2
- Flute Length (In.) 1
- Cutting Length (In.) 1
- Sub-Category Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y595
- Zoro # G4923597
- UPC # 190735743928
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Length (In.) | 1-5/16 |
Flute Length (In.) | 1 |
Cutting Length (In.) | 1 |
Cutting Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/16 |
Depth of Cut (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 5/16 in |
Shank Dia. | 1/4 in |
Flute Length | 1 in |
Length of Cut | 1 in |
Overall Length | 2 5/16 in |
Cutter Dia. | 3/4 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1 in, 2 5/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/64 (44003)
- TEKTON 30 x 32 mm 45-Degree Offset Box End Wrench (WBE24330)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K045TDHVY)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y551)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y586)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- WESTWARD Straight Router Bit, 1/16 In (45J305)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- Westward Routers & Accessories