Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 3/4 In
Mfr # 16Y581
Zoro # G4923536
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3
- Number of Flutes 2
- Cutting Length (In.) 1-1/4
- Shank Dia. (In.) 1/2
- Flute Length (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 16Y581
- Zoro # G4923536
- UPC # 190735743782
- Country of Origin China
- Category Router Accessories
Dimensions
Overall Length (In.) | 3 |
Cutting Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Flute Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 3/4 |
Shank Length (In.) | 1-3/4 |
Depth of Cut (In.) | 1-1/4 |
Shank Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 in |
Shank Length | 1 3/4 in |
Flute Length | 1 1/4 in |
Cutter Dia. | 3/4 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2" R 1" D (CC700)
- MICRO 100 Cut-Off Blade (T-107)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- WESTWARD Door Knob Rtr Bit, Carb Tipped, 2-1/8 In (16Y630)
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y634)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- PORTER-CABLE Hinge Butt Template Kit (59381)
- Westward Routers & Accessories