Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 1/4 In
Mfr # 16Y583
Zoro # G4923545
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 1/4
- Number of Flutes 2
- Shank Dia. (In.) 1/4
- Sub-Category Straight
- Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y583
- Zoro # G4923545
- UPC # 190735743805
- Country of Origin China
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 1 |
Shank Length (In.) | 1-5/16 |
Overall Length (In.) | 2-5/16 |
Depth of Cut (In.) | 1 |
Flute Length (In.) | 1 |
Shank Length | 1 5/16 in |
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/16 in |
Flute Length | 1 in |
Cutter Dia. | 1/4 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 5/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- WALTER Screw Machine Drill Bit, A Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-LET.A)
- WILLIAMS Williams Sliding T-Handle, 3/4" D, Black (HB-20A)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 2 In (16Y574)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 3/8 In (16Y590)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y586)
- WESTWARD Door Knob Rtr Bit, Carb Tipped, 2-1/8 In (16Y630)
- MAKITA Hammer Drill & Rotary Hammer Depth Gauge (324219-0)
- Westward Routers & Accessories