Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 1/2 In
Mfr # 16Y586
Zoro # G4923475
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 1/2
- Flute Length (In.) 1
- Application For General Purpose Stock Removal
- Sub-Category Straight
- Shank Length (In.) 1-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y586
- Zoro # G4923475
- UPC # 190735743836
- Country of Origin China
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 1/2 |
Flute Length (In.) | 1 |
Shank Length (In.) | 1-5/16 |
Depth of Cut (In.) | 1 |
Cutting Length (In.) | 1 |
Overall Length (In.) | 2-5/16 |
Shank Dia. (In.) | 1/4 |
Shank Dia. | 1/4 in |
Flute Length | 1 in |
Shank Length | 1 5/16 in |
Overall Length | 2 5/16 in |
Length of Cut | 1 in |
Cutter Dia. | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 in, 2 5/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 1/2" to 3/4" SAE Socket (S-60E)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- KRAFT TOOL Walking Tape/Measuring Wheel, ft./in. (GG283)
- ALLPAX Valve Stem Packing Hook, No. 17, 6-15/16"L (AX1232)
- WESTWARD Rabbeting Router Bit, 1-1/4 In. Dia. (45J314)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 1/2 In (16Y537)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y583)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y611)
- FISCH Flexible Router Guide (FSI-301615)
- Westward Router Accessories