Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 1/2 In
Mfr # 16Y582
Zoro # G4937387
product price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Cutting Length (In.) 2
- Cutting Dia. (In.) 1/2
- Depth of Cut (In.) 2
- Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y582
- Zoro # G4937387
- UPC # 190735743799
- Country of Origin China
- Category Router Accessories
Dimensions
Cutting Length (In.) | 2 |
Cutting Dia. (In.) | 1/2 |
Depth of Cut (In.) | 2 |
Flute Length (In.) | 2 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 4-3/16 |
Shank Length (In.) | 2-3/16 |
Length of Cut | 2 in |
Overall Length | 4 3/16 in |
Flute Length | 2 in |
Shank Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Cutter Dia. | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 2 in, 4 3/16 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 8-IN-1 Heavy Duty Multipurpose Putty Knife (BG1)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- KO-KEN Socket 8mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-8)
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y609)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y611)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- Westward Router Accessories