Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 1/2 In
Mfr # 16Y573
Zoro # G4923405
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/2
- Number of Flutes 2
- Flute Length (In.) 2
- Material Carbide Tipped
- Shank Length (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 16Y573
- Zoro # G4923405
- UPC # 190735743706
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/2 |
Flute Length (In.) | 2 |
Shank Length (In.) | 3-1/2 |
Cutting Dia. (In.) | 1/2 |
Overall Length (In.) | 5-1/2 |
Cutting Length (In.) | 2-1/2 |
Depth of Cut (In.) | 2 |
Length of Cut | 2 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 5 1/2 in |
Flute Length | 2 1/2 in |
Shank Length | 3 in |
Cutter Dia. | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 2 1/2 in, 5 1/2 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09)
- GEDORE Open Ended Wrench, 55mm (894 55)
- WILLIAMS Screwdriver Set, Slotted, Alloy Steel, 6 Pieces (JHW100P-6SD)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y634)
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 2 In (16Y574)
- WESTWARD Straight Router Bit, 5/8 In (45J306)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- POWERMATIC Pm2700-.5Rc 1/2 Collet For Pm2700 Shaper (1791208)
- Westward Routers & Accessories