Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 1 In
Mfr # 16Y571
Zoro # G4923387
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/2
- Shank Length (In.) 1-3/4
- Material Carbide Tipped
- Application For General Purpose Stock Removal
- Overall Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y571
- Zoro # G4923387
- UPC # 190735743683
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-3/4 |
Overall Length (In.) | 3 |
Cutting Length (In.) | 1-1/4 |
Flute Length (In.) | 1-1/4 |
Depth of Cut (In.) | 1-1/4 |
Cutting Dia. (In.) | 1 |
Shank Length | 1 3/4 in |
Flute Length | 1 1/4 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Cutter Dia. | 1 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y572)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In (16Y565)
- BIG HORN Brass Router Template Guide I.D. 5/8 Inch O.D. 51/64 Inch Replaces Porter Cable 42042 (19664)
- Westward Router Accessories