Shop All Router Accessories
Westward
Straight Router Bit Solid Carbide, 1/8 In
Mfr # 16Y543
Zoro # G4923143
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straight
- Cutting Dia. (In.) 1/8
- Shank Dia. (In.) 1/4
- Shank Length (In.) 1-1/8
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y543
- Zoro # G4923143
- UPC # 190735743447
- Country of Origin China
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 1/8 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1-1/8 |
Overall Length (In.) | 1-19/32 |
Cutting Length (In.) | 3/8 |
Flute Length (In.) | 3/8 |
Depth of Cut (In.) | 3/8 |
Flute Length | 3/8 in |
Length of Cut | 3/8 in |
Overall Length | 1 19/32 in |
Shank Length | 1 1/8 in |
Shank Dia. | 1/4 in |
Cutter Dia. | 1/8 in |
Description
Straight Cut Profile Router Bit, Carbide, 1/8 in Cutter Dia., Fractional Inch, 3/8 in, 1 19/32 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- KO-KEN Socket 16mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-16)
- TEKTON 33 mm Combination Wrench (WCB24033)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- WESTWARD Flush Trim Rtr Bit Solid Carbide1/4 In (16Y561)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- Westward Router Accessories