Shop All Router Accessories
Westward
Straight Router Bit, 7/8 In
Mfr # 45J307
Zoro # G7519337
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straight
- Shank Dia. (In.) 1/2
- Flute Length (In.) 1-1/4
- Material Carbide Tipped
- Overall Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45J307
- Zoro # G7519337
- UPC # 190735834749
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/2 |
Flute Length (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Shank Length (In.) | 1-3/4 |
Cutting Dia. (In.) | 7/8 |
Cutting Length (In.) | 1-1/4 |
Length of Cut | 1 1/2 in |
Shank Length | 1 3/4 in |
Overall Length | 3 in |
Flute Length | 1 1/2 in |
Shank Dia. | 1/2 in |
Cutter Dia. | 7/8 in |
Details
Item | Straight Cut Profile Router Bit |
Sub-Category | Straight |
Material | Carbide Tipped |
Number of Flutes | 2 |
Application | For General Purpose Stock Removal |
Drilling Tool Configuration | Individual |
End Mill Application | Roughing/Finishing |
Material - Machining | Carbide Tipped |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | O |
Shape | Straight |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 7/8 in Cutter Dia., Fractional Inch, 1 1/2 in, 3 in, 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Standard & Deep SAE Socket Set (80729)
- ZORO SELECT Crucible Tongs, 9 In, PTFE Coated SS (5ZPT4)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- WESTWARD Flush Trim Rtr Bit Solid Carbide1/4 In (16Y561)
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- MILESCRAFT 1.5in. & 2.5in. Vertical Letter Templates for Sign PRO & Sign Crafter Jig, 64pcs. (2204)
- Westward Router Accessories