Shop All Straight Flute 3-Flute Taps
Westward
Straight Flute Tap, Plug 3 Flutes
Mfr # 10T702
Zoro # G4047206
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10T702
- Zoro # G4047206
- UPC # 190735728994
- Country of Origin China
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Thread Length | 1 21/32" |
Size | 1/2 |
Thread Size | 1/2"-13 |
Drill Bit Size | 27/64 in |
Square Size | 0.2750 in |
Pitch Diameter Limit | H5 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- MILWAUKEE TOOL Cordless Die Grinder, 12V DC, Max. Speed 20,000 RPM, 4 Ah Battery Included (2486-20, 48-11-2440)
- J.W. WINCO GN253-50-3/8X16-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-31.8-55)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD5)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- WESTWARD Straight Flute Hand Tap Taper, 3 Flutes (2LXD2)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LWL1)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- Westward Taps