Shop All Straight Flute 2-Flute Taps
Westward
Straight Flute Tap Plug, 2 Flutes
Mfr # 10N657
Zoro # G4069055
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-40
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10N657
- Zoro # G4069055
- UPC # 190735728833
- Country of Origin China
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #5-40 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Square Size | 7/64 in |
Thread Size | #5-40 |
Drill Bit Size | #39 |
Size | #5 |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive Universal Pin Socket and Hex Adapter Set (60714)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10X-5PK)
- GREENLEE Fiberglass Fishtape, 50ft., Non-Conductive (FTXF-50)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (330018)
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- Westward Straight Flute 2-Flute Taps