Shop All Straight Flute 2-Flute Taps
Westward
Straight Flute Tap, Plug, 2
Mfr # 10N663
Zoro # G4050916
original price:
$8.98
5% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10N663
- Zoro # G4050916
- UPC # 190735728895
- Country of Origin China
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
Drill Bit Size | #8 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #48 (C15894)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- Westward Straight Flute 2-Flute Taps