Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNF
Mfr # CCT1060-24
Zoro # G1994715
original price:
$1.55
12% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNF
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-24
- Zoro # G1994715
- UPC # 190735837504
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Product Type | Plug Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Plug Tap, 1/4-24 UNF, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch to 2 Inch Radiator Valve Spud Wrench (5110047)
- PRO-GRADE TOOLS 1/2" Drive Universal Joint SAE (14010)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1/2" HEX DRIVER IM (GP3916F)
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8062)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- Westward Straight Flute Taps