Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNF
Mfr # CCT1060-134
Zoro # G1994870
original price:
$5.02
29% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNF
- Fits Brand Westward
- Tap Style Straight Flute
- Product Type Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-134
- Zoro # G1994870
- UPC # 190735835036
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Fits Brand | Westward |
Tap Style | Straight Flute |
Product Type | Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Tap, 9/16-18 UNF, Series Not Applicable, Compatible with Grainger Part Number 1PZ43, 1PZ51, 1PZ53, 1PZ54, Product Type Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES End Nipper Pliers (55591IND)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- IRWIN Tap Carded 14X20Ns (8035)
- Westward Straight Flute Taps