Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNF
Mfr # CCT1060-117
Zoro # G9501012
original price:
$3.63
32% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNF
- For Use With Mfr. Model Number 1PZ54
- Fits Brand Westward
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-117
- Zoro # G9501012
- UPC # 190735846223
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNF |
For Use With Mfr. Model Number | 1PZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Plug Tap |
Description
Alloy Steel Plug Tap, 7/16-20 UNF, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp W/ Rel. Lever (6015-MR)
- JONARD TOOLS Hsc-625 & Hc-625 Replacement Coring Bit (HCB-625)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- IRWIN Tap Carded 1/4X18Npt (8203)
- Westward Taps