Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-99
Zoro # G2448516
original price:
$6.28
30% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Fits Brand Westward
- Tap Style Straight Flute
- Product Type Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-99
- Zoro # G2448516
- UPC # 190735835135
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Fits Brand | Westward |
Tap Style | Straight Flute |
Product Type | Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Tap, 5/8-11 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ40, 1PZ41, 1PZ42, 1PZ43, 1PZ51, Product Type Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tethered Pry Bar, 17-1/2in.L, 5/8in. dia. (J2142-TT)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 22 115)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- Westward Taps