Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-88
Zoro # G2445479
original price:
$2.35
29% off
new price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- For Use With Mfr. Model Number 1POZ54
- Fits Brand Westward
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-88
- Zoro # G2445479
- UPC # 190735837351
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
For Use With Mfr. Model Number | 1POZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Plug Tap |
Description
Alloy Steel Plug Tap, 5/16-18 UNC, Series Not Applicable, Compatible with Grainger Part Number 1POZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pipe Tap, 1/4-1/2", Taper, NPT (1011-3313)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 and 5/16Drl (95407)
- Westward Straight Flute Taps