Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-82
Zoro # G2448391
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- For Use With Mfr. Model Number 1PZ54
- Fits Brand Westward
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-82
- Zoro # G2448391
- UPC # 190735624937
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
For Use With Mfr. Model Number | 1PZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Product Type | Plug Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Plug Tap, 4-40 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Dial Gauge Collet, Fastener Carbon Steel (K0629.08)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 19 mm, Metric (SIB23219)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- Westward Straight Flute Taps